Shop All Float Valves
Kerick
Complete Float Valve Assembly, 1 in
Mfr # PS100SS-5
Zoro # G908363396
original price:
$49.00
15% off
new price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Float Size 6 in or 8 in
- Connection Type NPT
- Float Material PVC
- Standards NSF
- Valve Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerick
- MFR # PS100SS-5
- Zoro # G908363396
- Country of Origin United States
- Category Float Valves
Dimensions
Float Size | 6 in or 8 in |
Rod Length | 12 in |
Size | 1 in |
Details
Item | Complete Float Valve Assembly |
Connection Type | NPT |
Float Material | PVC |
Standards | NSF |
Valve Material | PVC |
Rod Material | Stainless Steel |
Max. Pressure | 60 psi |
Product Type | Standard Mount Valve |
Description
Complete Float Valve Assembly, Size 1 in, Connection Type NPT, Rod Length 12 in, Valve Material PVC, Rod Material Stainless Steel, Float Material PVC, Float Size 6 in or 8 in, Max. Pressure 60 psi, Standards NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL coupling No stop, 2-1/2" x 2-1/2" (26685)
- TEST-TITE Multi-Size Pneumatic Test Plug 4" to 8" (83248)
- KISSLER Brass, Lift and Spin, Drain Plug (58-7160)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI050821S-PK10)
- KERICK Complete Float Valve Assembly, (PS0505312-5)
- KERICK Float Valve, 3/8 In, PVC, Bulkhead Mount (PT3838187)
- KERICK Float Valve w/Threaded Outlet, 1 1/4 in (PS125SS)
- KERICK Float Valve, 1 In, PVC, Bulkhead Mount (PT100SS)
- KERICK Float Valve and Float with Fixed Arm (M2S2)
- KERICK Float Valve, 3/4 In, PVC, Bulkhead Mount (PT75SS)
- BOB Float Valve, 2 in., Pipe, Brass, FNPT (R605T-2)
- Kerick Float Valves