Shop All Float Valves
Kerick
Complete Float Valve Assembly, 1 1/4 in
Mfr # PS125SS-5
Zoro # G008363371
original price:
$77.00
24% off
new price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Float Size 8 in
- Connection Type NPT
- Float Material PVC
- Rod Material Stainless Steel
- Valve Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kerick
- MFR # PS125SS-5
- Zoro # G008363371
- Country of Origin United States
- Category Float Valves
Dimensions
Float Size | 8 in |
Size | 1 1/4 in |
Rod Length | 14 in, 16 in |
Details
Item | Complete Float Valve Assembly |
Connection Type | NPT |
Float Material | PVC |
Rod Material | Stainless Steel |
Valve Material | PVC |
Max. Pressure | 50 psi |
Standards | NSF |
Product Type | Standard Mount Float Valve |
Description
Complete Float Valve Assembly, Size 1 1/4 in, Connection Type NPT, Rod Length 14 in, 16 in, Valve Material PVC, Rod Material Stainless Steel, Float Material PVC, Float Size 8 in, Max. Pressure 50 psi, Standards NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Push button (RPG11-0046)
- KINGSTON BRASS KB6008 Complement Push-Up Drain W/ Overflow, Brushed Nickel (KB6008)
- ELKAY 1-1/2" O.D Pipe Dia., Chrome Plated Brass, Drain, Strainer (LKPDVR18B)
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 3/8" (T6BNA03)
- KERICK Float Valve and Float with Fixed Arm (M3P2)
- KERICK Float Valve, 1 In, PVC, Bulkhead Mount (PT100SS)
- KERICK Float Valve w/Threaded Outlet, 1 in (PS100SS)
- KERICK Float Valve, 1/2 In, PVC, Bulkhead Mount (PT050525)
- KERICK Complete Float Valve Assembly, 1/2 in (PT0505312-5)
- KERICK Float Valve, 3/4 In, PVC, Pipe Mount (PS75SS)
- BOB Float Valve, 3/4 In, SS w/Viton Seal (R1350-3/4)
- Kerick Float Valves