Shop All Electromagnetic Lock Power Supplies
Keri Systems
System Upgrade Chip, For Tiger Controller
Mfr # CU-500
Zoro # G6600087
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PXL500 Tiger Controllers
- Fused / Nonfused Nonfused
- Compatible Product Type Tiger Controllers
- Product Type System Upgrade Chip
- Compatible Manufacturer Model Number PXL-500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keri Systems
- MFR # CU-500
- Zoro # G6600087
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Details
Item | System Upgrade Chip |
For Use With | PXL500 Tiger Controllers |
Fused / Nonfused | Nonfused |
Compatible Product Type | Tiger Controllers |
Product Type | System Upgrade Chip |
Compatible Manufacturer Model Number | PXL-500 |
Description
System Upgrade Chip, For Use With PXL500 Tiger Controllers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 22 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2270 (2270-1)
- WEATHERHEAD O-Ring O-Ring Face Seal Buna-N 90,57526 (4629X24)
- EMTEK Mod Hex Cabinet Pull with 5 in Center to Center Satin Nickel Finish (86679US15)
- ZORO SELECT Door Handle, Screen Door, 5" L (14-167B)
- KERI SYSTEMS Controller, 4 Outputs, Unfinished (PXL-500P-1)
- ALTRONIX Linear Power Supply/Charger (LPS3)
- ALTRONIX ; AL175ULX Power Supply (ALT-AL175ULX)
- VON DUPRIN Boards And Modules (900-2RS-FA)
- ALTRONIX Power Supply 6/12/24VDC @ 4A (SMP5)
- SECURITRON Power Supply, 12vdc Plug-in, Black (PSP-12)
- VON DUPRIN Power Supply Relay, Fire Alarm (900-FA)
- Keri Systems Electromagnetic Locking Systems