Shop All Electromagnetic Lock Power Supplies
Keri Systems
Reader Expansion Board
Mfr # SB-593
Zoro # G2102541
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Access Power Controller
- For Use With PXL500 Tiger Controllers
- Output Current (Amps) 1
- Input Frequency (Hz) 60
- Fused / Nonfused Nonfused
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keri Systems
- MFR # SB-593
- Zoro # G2102541
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Width (In.) | 8.2 in |
Length (In.) | 6 in |
Enclosure Depth (In.) | 2.6 in |
Height (In.) | 7.25 in |
Width (In.) | 1.75 in |
Enclosure Height (In.) | 9.7 in |
Overall Length | 4 in |
Overall Width | 9 in |
Overall Height | 13 in |
Enclosure Depth | 4 in |
Enclosure Height | 13 in |
Enclosure Width | 9 in |
Description
Reader Expansion Board, Type Access Power Controller Wall Mount, Material Plastic, Finish Unfinished, Enclosure Depth (In.) 2.60, Enclosure Width (In.) 8.20, Enclosure Height (In.) 9.70, Length (In.) 6.00, Width (In.) 1.75, Height (In.) 7.25, Batteries Required No, Number of Outputs 4, Input Voltage 12VDC, Voltage Output 24VDC, Output Current (Amps) 1, Input Frequency (Hz) 60, Nonfused, For Use With PXL500 Tiger Controllers, Access Power Controller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" x 7/8" Nylon Plastic Shallow Snap Bushings 15PK (66404)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A ORB 619)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-501-US32D)
- PRIME-LINE Slid DR Roller Assembly (D 1603)
- KERI SYSTEMS Controller, 4 Outputs, Unfinished (PXL-500P-1)
- COMMAND ACCESS TECHNOLOGIES Command Access Power Supplies (PS1)
- ZIPWALL T-Clip, For FoamRail (TC1N)
- ALTRONIX Power Supply 12VDC (AL100UL)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125ULE)
- SECURITRON Bridge Rectifier, Plastic, Unfinished (BR-4)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 50V (TP2450)
- Keri Systems Electromagnetic Locking Systems