Shop All Keyless Access Control Locks
Keri Systems
Proximity Reader, Mullion Frame Mounted
Mfr # NXT-3R
Zoro # G1854881
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Systems
- Height 3 3/4 in
- Width 1 3/5 in
- Finish Unfinished
- Keypad No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keri Systems
- MFR # NXT-3R
- Zoro # G1854881
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Height | 3 3/4 in |
Width | 1 3/5 in |
Depth | 5/8 in |
Button Dia. | No Button |
Overall Height | 3 3/4 in |
Overall Width | 1 5/8 in |
Description
Proximity Reader, Type Mullion Frame Mounted, Switch Action Momentary, Material Plastic, Finish Unfinished, Depth 5/8 In., Height 4-3/16 In., Width 2-61/64 In., Button Color No Button, Color Black, Button Dia. No Button, Input Voltage 10 to 14VDC, Amps AC 110mA @ 10 to 14VDC, Operating Temp. -40 Degrees to 149 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, For Use With Access Control Systems, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Handle Assembly (S F7-630)
- DORMAKABA Door Lever Lockset, Oil Rubbed Bronze (QCL160M613S4478SSCKD)
- PRIME-LINE Safety Spring Door Closer, UL Listed, Chrome (KC67US)
- ROCKWOOD Door Latch Guard, Stainless Steel, 11"L x 3-3/32"W (320.32D)
- KERI SYSTEMS Proximity Reader, Mullion Frame Mounted (MS-3000X)
- KERI SYSTEMS Proximity Key Fob, 1-1/2" H, PK10 (PKT-10X-10)
- DIGILOCK Electronic Keyless Lock, Zinc, RFID (DAR1-ATS1-619-01-2D)
- ESSEX Proximity Card Reader, Globe Design, Genuine HID Technology (PRX-2)
- KABA Push Button Lock, Entry, Key Override (5021-B-WL-26D-41)
- LIFTMASTER Commercial Access Control Keypad, Gray (KPW250)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (AU-NTB633-N-626)
- Keri Systems Keyless Access Control Locks