Shop All Keyless Access Control Locks
Keri Systems
Proximity Reader, Mullion Frame Mounted
Mfr # MS-3000X
Zoro # G1854890
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Systems
- Height 3 13/32 in
- Width 1 13/32 in
- Finish Unfinished
- Keypad No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keri Systems
- MFR # MS-3000X
- Zoro # G1854890
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Height | 3 13/32 in |
Width | 1 13/32 in |
Depth | 25/64 in |
Button Dia. | No Button |
Overall Width | 1 7/16 in |
Overall Height | 3 7/16 in |
Description
Proximity Reader, Type Mullion Frame Mounted, Switch Action Momentary, Material Plastic, Finish Unfinished, Depth 25/64 In., Height 3-13/32 In., Width 1-13/32 In., Button Color No Button, Color Black, Button Dia. No Button, Input Voltage 5 to 14 VDC, Amps AC 50mA @ 5 to 14VDC, Operating Temp. -40 Degrees to 149 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, For Use With Access Control Systems, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD Adjustable Lower Guide for Wood Door, Stainless Steel (246204110SSBC)
- DON-JO 3" x 11" Pin Latch Protector for Outswing Doors (PMLP211SL)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400-12/24D-630)
- PARKER SAE ORB ORING (3-904 NBR)
- KERI SYSTEMS Proximity Reader, Mullion Frame Mounted (NXT-3R)
- KERI SYSTEMS Proximity Key Fob, 1-1/2" H, PK10 (PKT-10X-10)
- LOCDOWN Wireless Keypad, 5000 User Code (NETPDK US26D)
- KABA Pushbutton Deadbolt, Satin Chrome (919-26D)
- SECO-LARM Seco-Larm: Wireless Entry Alert System, 433MHz, Wireless Speaker and Sensor (SLM-E-931CS22RFCQ)
- SOLA Electronic Keyless Lock, Knob, Zinc, Sola 3 (NLS3-R1-KT10-619-01N-3203)
- SECURITRON Access Control Keypad, DK-16, 12Key, Indoor (DK-16)
- Keri Systems Keyless Access Control Locks