Shop All Keyless Access Control Locks
Keri Systems
Proximity Key Fob, 1-1/2" H, PK10
Mfr # PKT-10X-10
Zoro # G2102051
product price: $117.99
/pk 10, $11.80/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/2 in
- Width 1 13/64 in
- Number of Buttons 0
- Operating Temp. Range -40 Degrees to 160 Degrees F
- Features Very Durable, Weatherproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keri Systems
- MFR # PKT-10X-10
- Zoro # G2102051
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Height | 1 1/2 in |
Width | 1 13/64 in |
Depth | 7/64 in |
Details
Item | Proximity Fob |
Number of Buttons | 0 |
Operating Temp. Range | -40 Degrees to 160 Degrees F |
Features | Very Durable, Weatherproof |
Accessory Type | Proximity Key Fob |
Product Type | Proximity Fob |
Description
Proximity Fob, Height 1 1/2 in, Width 1 13/64 in, Depth 7/64 in, Operating Temp. Range -40 Degrees to 160 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX9)
- NATIONAL HARDWARE Silver Stainless Steel 4-1/4 in. L Screw Hook (N220-814)
- MIDWEST FASTENER Brown Nylon Plastic L Shaped Tack Glides 25PK (68142)
- CAMDEN Camden Electrical Accessories (CM-RX91)
- KERI SYSTEMS Proximity Reader, Mullion Frame Mounted (MS-3000X)
- KERI SYSTEMS Proximity Reader, Mullion Frame Mounted (NXT-3R)
- KABA Push Button Lock, Entry, Key Override (LR-1021-B-26D-41)
- LOCDOWN Wireless Keypad, 5000 User Code (NETDK US26D)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APS-619-01-0D-GR01)
- KWIKSET Powerbolt 2 Satin Nickel Touchpad Electronic Deadbolt (907-2 15 SMT CP)
- COMPX ELOCK Keyless Lock, For Freezers/Refrigerators (150-KP-FRG-V)
- Keri Systems Keyless Access Control Locks