Shop All Electromagnetic Lock Activation Devices
Keri Systems
Proximity Cards, ABS Plastic, PK10
Mfr # KC-10X-20
Zoro # G1854732
product price: $132.99
/pk 20, $6.65/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard Light
- For Use With Proximity Card Readers
- IP Rating Not Rated
- Depth 1-1/16 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keri Systems
- MFR # KC-10X-20
- Zoro # G1854732
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 1-1/16 in |
Height | 3 25/64 in |
Width | 2 9/64 in |
Details
Item | Proximity Card |
Features | Standard Light |
For Use With | Proximity Card Readers |
IP Rating | Not Rated |
Finish | Powder Coated |
Operating Temp. Range | -40 Degrees to 160 Degrees F |
Material | ABS plastic |
Weather Resistant | Yes |
Accessory Type | Proximity Card |
Description
Proximity Card, Height 3 25/64 in, Width 2 9/64 in, Depth 1-1/16 in, For Use With Proximity Card Readers, Finish Powder Coated, Material ABS Plastic, Operating Temp. Range -40 Degrees to 160 Degrees F, Weather Resistant Yes, IP Rating Not Rated, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Brushed Nickel Contemporary Cabinet Knob (BP229540195)
- ZORO SELECT O-Ring, Buna N, Dash 212, 7/8, 1.137, PK25 (U38805.012.0087)
- NATIONAL HARDWARE DBL HNG SAF HASP ZN3.25"" (N103-259)
- KWIKSET Deadbolt Turnpiece Screw And Wrench (81251)
- KERI SYSTEMS Controller, 4 Outputs, Unfinished (NXT-4D-MSC)
- KERI SYSTEMS Proximity Reader, Wall Mounted (NXT-5R)
- KERI SYSTEMS Controller, 2 Outputs, Unfinished (NXT-2D)
- KERI SYSTEMS Reader Interface Module, 1 Output (NXT-RM3)
- MS SEDCO Handicap Door Access Switch, Push Button (59-HSS)
- DYNALOCK Transformer, Plastic, 24VAC Voltage Output (5324)
- ROSSLARE PLASTIC MULL. PIN ONLY SECURED CTRL AND 26 BIT RDR BACKLIT (ROS-AYC-G54)
- Keri Systems Electromagnetic Lock Activation Devices