Shop All Keyless Lock Parts
Keri Systems
NXT Proximity Key Tag for NXT Readers
Mfr # NXT-K
Zoro # G511939087
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keri Systems
- MFR # NXT-K
- Zoro # G511939087
- Country of Origin United States
- Category Keyless Lock Parts
Description
NXT Proximity Key Tag for NXT ReadersKeris NXT-K Proximity Key Ring Tag provides user convenience in a small, ergonomic, and extremely durable package. The tag is equipped with a brass eyelet for attachment to a key ring that ensures the neck of the tag will not break during the life of the system. Key tags are especially convenient for building entrances where the user still has their car keys in hand. If the system has many interior doors that are secured with a Keri access control system, users often attach the tag to a necklace for easy carrying, especially if the clothing does not have pockets.Keri manufactures its own proximity cards and tags, all available in either Keri format the ''10X'' series for the PXL-250 Tiger controller or in 26-bit format the ''26X'' series for the IntelliProx 2000.KC-10X/KC-26X Standard Light Proximity CardThe most popular proximity card in existence, it is thin enough to be ''wallet-friendly'' yet durable enough to carry a lifetime warranty.MT-10X/MT-26X MultiTechnology Proximity CardA PVC card capable of printing images from industry standard dye sublimation printers.PKT-10X/PKT-26X Proximity Key TagThe industry's smallest and most durable proximity key tag. The tag is 100% transfer molded and is so durable it can withstand the weight of a vehicle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags: Orange Pk (416)
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6321KA)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829135)
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Black, Finish: Plastic (D1BL)
- OLYMPUS Lock Parts (721DW 26D)
- TRILOGY Lever Support Spring (S6175)
- SIMPLEX Stop Plate Kit, Simplex, Right Hand (20177300001)
- CODELOCKS Slam Latch, For KL1200, KL1550 (P1000 SL)
- SCHLAGE Lock Parts (09-544 027 622)
- LOCKNETICS Door Cord, Medium Duty, 20" L (DC-AL-20)
- BOSCH SECURITY Motion Sensor (DS939)
- Keri Systems Keyless Lock Parts