Shop All Exit Devices
Keri Systems
Detex Detex Value Series Exit Devices
Mfr # HPP-22
Zoro # G510052596
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Color Grey
- Application Software & Licenses
- Includes Software & Licenses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keri Systems
- MFR # HPP-22
- Zoro # G510052596
- UPC # 197163244232
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Grey |
Color | Grey |
Application | Software & Licenses |
Includes | Software & Licenses |
Description
Hand Held Programmer, For Intelliprox
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Bronze Plastic Seal For Doors 7 ft. L X 1 in. (DS7B/25)
- LAUREY 1 1/4" Au Natural Wood Mushroom Knob (33301)
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-15062)
- EMTEK French Antique Brass Stop, 2231US7 (2231US7)
- DORMA Surface Vertical Rod Exit Devices (9400B 630)
- TELL Satin Silver Aluminum Commercial Exit Device 1 pc (EX100001)
- VON DUPRIN EL Surf. Vert. Rod Device, Satin Chrome (QEL9927EO 3 26D)
- SECURITRON Push to Exit Bar, 48 in.W, NoRelease, Black (DTSB-BK-48)
- VON DUPRIN Mortise Exit Devices (9975L-06-F 3 26D LHR)
- VON DUPRIN Rim Device with RX Switch, Satin Chrome (RX98EO 3 26D)
- HAGER COMPANIES Hager 4500 Series Rim Exit Device - Fire Rated (4501RF36000026D)
- Keri Systems Exit Devices