Shop All Electromagnetic Lock Activation Devices
Keri Systems
Controller, 4 Outputs, Unfinished
Mfr # NXT-4D-MSC
Zoro # G2102523
product price: $2,108.99
/ea
Free Shipping & Returns
$2,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Access Power Controller Wall Mount
- Width (In.) 2.55 in
- Fused / Nonfused Nonfused
- For Use With NXT Readers
- Length (In.) 6.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keri Systems
- MFR # NXT-4D-MSC
- Zoro # G2102523
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width (In.) | 2.55 in |
Length (In.) | 6.6 in |
Enclosure Depth (In.) | 3.06 in |
Height (In.) | 5.6 in |
Enclosure Height (In.) | 13.12 in |
Enclosure Width (In.) | 10.62 in |
Details
Item | Controller |
Type | Access Power Controller Wall Mount |
Fused / Nonfused | Nonfused |
For Use With | NXT Readers |
Batteries Required | No |
Output Current (Amps) | 1 |
Input Frequency (Hz) | 60 |
Input Voltage | 10 to 14V DC |
Finish | Unfinished |
Number of Outputs | 4 |
Sub-Category | Access Power Controller |
Voltage Output | 12V DC |
Material | Steel |
Description
Controller, Type Access Power Controller Wall Mount, Material Steel, Finish Unfinished, Enclosure Depth (In.) 3.06, Enclosure Width (In.) 10.62, Enclosure Height (In.) 13.12, Length (In.) 6.60, Width (In.) 2.55, Height (In.) 5.60, Batteries Required No, Number of Outputs 4, Input Voltage 10 to 14VDC, Voltage Output 12VDC, Output Current (Amps) 1, Input Frequency (Hz) 60, Nonfused, For Use With NXT Readers, Access Power Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Hole Filler Plate for Grade 1 Key in Lever for 1-3/8 Doors 2 PK (AR335630)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600552750S)
- SOUTHCO-ALBANY DIV Vantage Latch Concealed Hook (S 91-522-52)
- GORE Flange Gasket, Ring, 1 1/2 In, PTFE (GR-RG-0150-125-0150)
- KERI SYSTEMS Controller, 2 Outputs, Unfinished (NXT-2D)
- KERI SYSTEMS Reader Interface Module, 1 Output (NXT-RM3)
- KERI SYSTEMS Proximity Cards, ABS Plastic, PK10 (KC-10X-20)
- KERI SYSTEMS Proximity Reader, Wall Mounted (NXT-5R)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2241PO-EN)
- ESSEX Self Contained Access Control Keypad (SKE-26S)
- BEA Round Switch, Narrow Button (10PBJMS1)
- Keri Systems Electromagnetic Lock Activation Devices