Shop All Emergency Exit Door Alarms
Keri Systems
Alarm Controls Alarm Controls Push Buttons
Mfr # KPS-3
Zoro # G410052580
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With KERI NXT Hardware Platform
- Finish Grey
- Includes Power Supplies
- Color Gray
- Commercial/Residential Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keri Systems
- MFR # KPS-3
- Zoro # G410052580
- UPC # 197163244263
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Details
For Use With | KERI NXT Hardware Platform |
Finish | Grey |
Includes | Power Supplies |
Color | Gray |
Commercial/Residential | Commercial |
Application | Power Supplies |
Description
Power Supply 12VDC@2.8 A, Direct 110Vac Input, 2.5 Amp, For Use With Pxl-500/Nxt, And Mercury Controllers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Seiko Bp4005 Printer Battery (BP4005 PRINTER BATTERY SEIKO)
- TRIPP LITE USB Cable, Serial Adapter, DB25, M/M, 5ft (U209-005-DB25)
- DURACELL Lithium Coin Batteries, 2430 (DL2430BPK)
- PC ENCLOSURES Dual-Door Printer Enclosure - Black Powder Coated Steel (Printer Qube)
- KABA KABA: Kaba Eplex E2067-XS-LL-626-41 Mortise Keyless Lock, Satin Chrome (KABA-E2067-XS-LL-626-41)
- STI Enclosures and Covers (STI-6402)
- DETEX Surface Mount Battery Alarm (EAX500)
- DETEX Stand Alone Surface Mount Alarm, Key Stop, Exit Alarm, Gray (EAX-500KS GRAY)
- BEST Mortise Cylinder, Satin Chrome, Brass (1E74-C4RP3626)
- ALARM LOCK Keypad, Digital, For PG30MS (PG30KPD)
- BEST Mortise Cylinder, 258 Cam, Brass (1E74-C258RP3626)
- Keri Systems Emergency Exit Door Alarms