Shop All Countersinks
Keo
ZErO Flute Set 82 deg 5/16" - 1" 5 pcs CO
Mfr # 53519
Zoro # G1869743
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Number of Flutes 0
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Primary Material Application Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53519
- Zoro # G1869743
- Country of Origin United States
- Category Countersinks
Dimensions
Largest Body Dia. | 1 in |
Body Diameters Included | 1 in, 1/2 in, 3/4 in, 3/8 in, 5/16 in |
Pilot Dia. | 5/16, 3/8, 1/2, 3/4, 1" |
Sizes Included | 5/16, 3/8, 1/2, 3/4, 1" |
Smallest Body Dia. | 5/16 in |
Details
Item | Countersink Set |
Countersink Angle | 82 Degrees |
Number of Flutes | 0 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Stainless Steel |
Number of Pieces | 5 |
Application | Countersinks And Deburs Aluminum, Non-Metallics And Plastics |
Included Angle (Deg.) | 82 |
Primary Material Application ISO Code | K, N1, O |
Finish | Bright (Uncoated) |
Cutting Capacity | 5/16, 3/8, 1/2, 3/4, 1" |
Material | Cobalt |
Included Angle | 82 Degrees |
Measurement System | Fractional Inch |
Type | Single Ended |
Description
Countersink Set, 82 Degrees , 5, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Drill, UD-0844-2D-075 (UD-0844-2D-075)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/2" (09819)
- CRESCENT WRENCH COMBO 14PCSAE12PT (CCWS4)
- PROTO 3/8 in. Drive Extra Long Hex Bit Set, Metric, 6-Piece (J4990-SMXL)
- KEO Drill/Countersink, 6 FL, 110 deg, 7/8in, HSS (55090)
- KEO 1 Inch 82 deg ZErO Flute CO Deburring Tool (53515-TiN)
- KEO 3/8 x 82 deg Six Flute Carbide Countersink (55794)
- KEO 7/8 x 82 deg HSS 6FLT Countersink (55030)
- KEO Countersink, 6 FL, 82 Deg, 3/4, TiAlN (55797-TiALN)
- KEO 1 1/2 x 82 deg HSS 6FLT Countersink (55033)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- Keo Countersinks