Shop All Countersinks
Keo
ZErO Flute Set 100 deg 5/16" - 5/8" 4 pcs CO
Mfr # 53538
Zoro # G9012211
original price:
$98.85
9% off
new price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4", 1/4", 5/16", 3/8"
- Number of Flutes 0
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53538
- Zoro # G9012211
- Country of Origin United States
- Category Countersinks
Dimensions
Shank Dia. | 1/4", 1/4", 5/16", 3/8" |
Overall Length | 1-5/8", 1-3/4", 1-3/4", 2-1/8" |
Shank Dia. (In.) | 1/4, 1/4, 5/16, 3/8 |
Pilot Dia. | 5/16", 3/8", 1/2", 5/8" |
Overall Length (In.) | 1-5/8, 1-3/4, 1-3/4, 2-1/8 |
Shank Length (In.) | Standard |
Body Diameters Included | 1/2 in, 3/8 in, 5/16 in, 5/8 in |
Sizes Included | 5/16", 3/8", 1/2", 5/8" |
Largest Body Dia. | 5/8 in |
Smallest Body Dia. | 5/16 in |
Description
Countersink Set, 100 Degrees , 4, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15062)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.1250" (1/8) (35508)
- MILWAUKEE TOOL 1/4 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4582)
- KIPP Plug For Rnd. Tubes D=18, Polythene Black (K0494.018150)
- KEO ZErO Flute Set 90 deg 5/16" - 5/8" 4 pcs CO (53528)
- KEO 1/2 60 deg ZErO Flute CO Deburring Tool (53502)
- KEO Countersink Set, 0 FL, 5 PC, 82 Deg, Co, TiN (53519-TIN)
- KEO 1 1/2 x 82 deg HSS 6FLT Countersink (55033)
- KEO Countersink, 6 Fl, 82 Deg, 1/4, Cobalt (55522)
- KEO Countersink, 6 FL, 60 Deg, 1 3/4, Cobalt (55514)
- KEO Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated (53388)
- Keo Countersinks