Shop All Keyseat Cutter
Keo
T-Slot Milling Cutter
Mfr # 70340
Zoro # G6953502
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 15/32 in
- Cutter Thickness 5/8 in
- Overall Length 4 7/16 in
- Shank Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 70340
- Zoro # G6953502
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 15/32 in |
Overall Length | 4 7/16 in |
Shank Dia. | 1 in |
Neck Dia. | 25/32 in |
Face Width | 5/8" |
Bolt Size | 3/4 in |
Sizes Included | 3/4 |
Cutter Dia. - Machining | 1-15/32" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 5/8 in |
Number of Teeth | 8 |
Material | HSS |
Finish | Bright (Uncoated) |
Tooth Type | Staggered |
Shank | Straight With Weldon Flat |
Left/Right Hand | RH |
Item | T-Slot Milling Cutter |
Type | T-Slot |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Shank Type - Machining | Weldon Flat |
Description
T-Slot Milling Cutter, Staggered Tooth Type, Weldon Flat, 1 15/32 in, 5/8 in, 4 7/16 in, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO ZErO Flute Set 60 deg 5/16" - 5/8" 4 pcs CO (53508)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (424-0312-BN11)
- STANLEY 1/4-20 Die Hex (6520ZR)
- MAKITA Multi-Tool Sandpaper, 180 Grit, 10/pk (A-95548)
- KEO Keyseat Cutter, HSS, 7/8 In, #507, STR (65070)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STR (64060)
- KEO #806 Woodruff KSC Shank HSS RH STR (68060)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STAG (64065)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- KEO #404 Woodruff KSC Shank HSS RH STR (64040)
- DRILL AMERICA 1/2"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC404)
- Keo Milling Cutters