Shop All Spotting Drills
Keo
Spotting/Centering Drill, 90 Deg, 7/8, HSS
Mfr # 30781
Zoro # G2776952
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 7/8 in - 0.8750
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 30781
- Zoro # G2776952
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 7/8 in - 0.8750 |
Flute Length | 1 1/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 7/8 in |
Body Dia. | 7/8 in |
Size (In.) | 7/8 |
Drill Size | 7/8" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/8 in |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 7/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 6.6 in. L (SRH31006)
- URREA Black flat strike wrench 12 point, 4-1/4" opening size. (2768SW)
- DRILL AMERICA 1/8" - 1/4" x 6" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX6)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3084R)
- KEO NC Spotting Drills, 90 deg., LH, 1/2in., HSS (30126)
- KEO Spotting Drill Bit, 1/2 in High Speed Steel (32124)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- KEO 1/8x1/4x1-1/2 Keo Carbide 82 deg NC Spot (34182)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- Keo Countersinks, Center Drills & Spotting Drills