Shop All Spotting Drills
Keo
Spotting/Centering Drill, 90 Deg, 5/8, HSS
Mfr # 30581
Zoro # G2949572
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 5/8 in - 0.6250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 30581
- Zoro # G2949572
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 1 1/8 in |
Overall Length | 2 1/4 in |
Shank Dia. | 5/8 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/8 in |
Body Dia. | 5/8 in |
Drill Size | 5/8" |
Size (In.) | 5/8 |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 5/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 14 mm 6-Point Impact Socket (SID12114)
- GENESIS 350-Watt Compact Corded Heat Gun (GHG350)
- CRESCENT 6" Long Chain Nose Solid Joint Pliers (10336CVN)
- GENERAL TOOLS Saw/Screwdriver Set, 14 PC (86014)
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt (33145)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- KEO NC Spotting Drills, 90 deg., LH, 1/2in., HSS (30126)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide (34187)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- Keo Countersinks, Center Drills & Spotting Drills