Shop All Spotting Drills
Keo
Spotting/Centering Drill, 90 Deg, 5/16, HSS
Mfr # 30311
Zoro # G2931363
original price:
$10.44
13% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 5/16 in - 0.3125
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 30311
- Zoro # G2931363
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Flute Length | 5/8 in |
Overall Length | 1 1/2 in |
Shank Dia. | 5/16 in |
Drill Size | 5/16" |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 5/16 in |
Size (In.) | 5/16 |
Drill Bit Size | 5/16 in |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 5/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Diamond Turning Insert, Diamond, 3, 2 (VNMG332MQCA6525)
- STARRETT Dial Indicator, 0 to 1 In, 0-50-0 (25-341J)
- STABILA Level Set Yellow 3Pc (48380)
- DEWALT #10 Countersink with 3/16" Drill Bit (DW2569)
- KEO 1/2 x 3-3/4 KEO HSS RH 120 deg NC Spot (33120)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- KEO Spotting/Centering Drill, 90 Deg, 7/8, HSS (30781)
- KEO Spotting Drill, 3/8 In., 90 Deg., 3 1/8 OAL (32380-TiN)
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt (33145)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- Keo Countersinks, Center Drills & Spotting Drills