Shop All Spotting Drills
Keo
Spotting/Centering Drill, 90 Deg, 3/8, HSS
Mfr # 30381
Zoro # G2274352
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 30381
- Zoro # G2274352
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 in |
Overall Length | 2 in |
Shank Dia. | 3/8 in |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 3/8 |
Body Dia. | 3/8 in |
Drill Size | 3/8" |
Drill Bit Size | 3/8 in |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Straight Spade Drill Holder (P15303)
- ZORO SELECT Floor Vibration Isolator, 130 to 200 lb. (48PW97)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A51X30)
- HHIP 1-1/32" 5C Round Collet (3900-1163)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- KEO NC Spotting Drills, 90 deg., LH, 1/2in., HSS (30126)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- KEO Spotting/Centering Drill, 90 Deg, 1/8, HSS (30151)
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide (34187)
- Keo Countersinks, Center Drills & Spotting Drills