Shop All Spotting Drills
Keo
Spotting/Centering Drill, 90 Deg, 1/8, HSS
Mfr # 30151
Zoro # G2619924
original price:
$7.45
10% off
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 30151
- Zoro # G2619924
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 3/8 in |
Overall Length | 1 1/4 in |
Shank Dia. | 1/8 in |
Drill Bit Size | 1/8 in |
Size | 1/8" |
Body Dia. | 1/8 in |
Size (In.) | 1/8 |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 1/8" |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 1/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO D1084L 10-Inch Diameter 84T Tcg Saw Blade With 5/8-Inch Arbor (D1084L)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4151)
- VULCAN Bit Set Wood Spade 6Pc 3/8-1In (476940OR)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (243612-RP1/4)
- KEO Spotting Drill, 3/8 In., 82 Deg., 5 OAL (38385)
- KEO Spotting Drill Bit, 1/2 in High Speed Steel (32124)
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide (34187)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- DEWALT Replacement Centering Bit (DW5945)
- Keo Countersinks, Center Drills & Spotting Drills