Shop All Spotting Drills
Keo
Spotting/Centering Drill, 90 Deg, 1/2, HSS
Mfr # 30121
Zoro # G1076521
original price:
$16.75
9% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 30121
- Zoro # G1076521
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 1 in |
Overall Length | 2 in |
Shank Dia. | 1/2 in |
Drill Size | 1/2" |
Body Dia. | 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 1/2 |
Drill Bit Size | 1/2 in |
Size | 1/2" |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Coarse-Rougher End Mill Chf 1/4"X5/8 (CCRP-1208)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 7 5/8 in L (41260)
- TITAN Combo Wrench Set, 11 pcs., 8-19mm (17328)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 3/8 in Size, Standard Socket, Black Phosphate (49-66-6313)
- KEO Spotting Drill, 6 mm, 90 Deg. (35604)
- KEO NC Spotting Drill, 90 Deg, 1/2, HSS (32122)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- KEO Spotting Drill, 3/8 In., 90 Deg., 3 1/8 OAL (32380-TiN)
- KEO 1/8x1/4x1-1/2 Keo Carbide 82 deg NC Spot (34182)
- KEO Spotting Drill, 3/16 In., 142 Deg., 2 OAL (34189)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- Keo Spotting Drills