Shop All Spotting Drills
Keo
Spotting/Centering Drill, 118 Deg, 3/8, HSS
Mfr # 30380
Zoro # G1548985
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 30380
- Zoro # G1548985
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 in |
Overall Length | 2 in |
Shank Dia. | 3/8 in |
Drill Size | 3/8" |
Size (In.) | 3/8 |
Body Dia. | 3/8 in |
Drill Bit Size | 3/8 in |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 118 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5" X 1/2" Diameter Auto Center Punch (8070-0482)
- MILWAUKEE TOOL Cordless Impact Driver Kit, 1/4" Drive (2551-22, 2457-20)
- DIABLO MORTISING RTR BIT 3/4""D (DR16104)
- WRIGHT TOOL Striking Face Wrench 12 Pt Straight Hand (1874)
- KEO Spotting/Centering Drill, 90 Deg, 7/8, HSS (30781)
- KEO 1/8x1-1/2 KEO Carbide RH 120 deg NC Spot Drill (34181)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- KEO NC Spotting Drill, 90 Deg, 1/2, HSS (32122)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Flute Length: 1" (31911)
- Keo Spotting Drills