Shop All Spotting Drills
Keo
Spotting/Centering Drill, 118 Deg, 1/8, HSS
Mfr # 30150
Zoro # G1686842
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 30150
- Zoro # G1686842
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 3/8 in |
Overall Length | 1 1/4 in |
Shank Dia. | 1/8 in |
Drill Size | 1/8" |
Body Dia. | 1/8 in |
Size | 1/8" |
Drill Bit Size | 1/8 in |
Size (In.) | 1/8 |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 118 Degrees , 1/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Turnout Gear Bag, Lime (GB95-02)
- IRWIN Drill Bit Cobalt 15 Pc (316015)
- DRILL AMERICA 3/8"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-3832)
- SUNEX 3/4" Drive Impact Hex Driver Set, SAE (4506)
- KEO Spotting Drill Bit, 1/2 in High Speed Steel (32124)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- KEO 1/4x2-1/2 KEO Carbide RH 90 deg NC Spot Drill (34140)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- Keo Countersinks, Center Drills & Spotting Drills