Shop All Spotting Drills
Keo
Spotting/Centering Dril, 118 Deg, 3/16, HSS
Mfr # 30180
Zoro # G1743865
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 30180
- Zoro # G1743865
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 1/2 in |
Overall Length | 1 3/8 in |
Shank Dia. | 3/16 in |
Drill Bit Size | 3/16 in |
Drill Size | 3/16" |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 3/16 |
Body Dia. | 3/16 in |
Description
Spotting Drill Bit, High Speed Steel, 118 Degrees , 3/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Maintenance File Set, 8 PC (1NFK2)
- MENDA Threader, Wire, for Harness (35250)
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32T)
- WRIGHT TOOL 1 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (8858)
- KEO 1/2 x 3-3/4 KEO HSS RH 120 deg NC Spot (33120)
- KEO Spotting/Centering Drill, 90 Deg, 1/8, HSS (30151)
- KEO Spotting Drill Bit, 1/2 in High Speed Steel (32124)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- KEO NC Spotting Drill, 90 Deg, 3/4, HSS (32340)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- Keo Countersinks, Center Drills & Spotting Drills