Shop All Spotting Drills
Keo
Spotting Drill Bit, 5/8 in Cobalt Steel
Mfr # 32583
Zoro # G1605143
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining Cobalt
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/8 in
- Size - Decimal 5/8 in - 0.6250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 32583
- Zoro # G1605143
- Country of Origin United States
- Category Spotting Drills
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 1 5/8 in |
Overall Length | 4 3/8 in |
Shank Dia. | 5/8 in |
Drill Size | 5/8" |
Body Dia. | 5/8 in |
Size (In.) | 5/8 |
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 5/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 1/4 Square 150mm Z-series 1/4 Sq. Drive (2760Z-150)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-25/64 (H11216RD)
- MITUTOYO Dial Indicator, 0 in to 3 in, White (3426A-19)
- URREA Heavy duty locking universal plier 7-7/8" (4072U)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- KEO NC Spotting Drill, 120 Deg, 3/8, HSS (33380)
- KEO 1/2 x 3-3/4 KEO HSS RH 120 deg NC Spot (33120)
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- Keo Countersinks, Center Drills & Spotting Drills