Shop All Spotting Drills
Keo
Spotting Drill Bit, 1/2 in Cobalt Steel
Mfr # 32127
Zoro # G3463844
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining Cobalt
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Size - Decimal 1/2 in - 0.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 32127
- Zoro # G3463844
- Country of Origin United States
- Category Spotting Drills
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 1 3/8 in |
Overall Length | 8 in |
Shank Dia. | 1/2 in |
Size (In.) | 1/2 |
Drill Size | 1/2" |
Size | 1/2" |
Body Dia. | 1/2 in |
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 401 Chaining Pins (17-401)
- HOUGEN 13/16 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12226S)
- WESTWARD Wrench, Combination, SAE, 6-7/32" L. (54PN25)
- WESTWARD Taper Shank Drill, 9/16, #2MT, Blk Oxide (5TVF2)
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide (34187)
- KEO NC Spotting Drill, 120 Deg, 3/8, HSS (33380)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- KEO Spotting Drill, 3/8 In., 90 Deg., 3 1/8 OAL (32380-TiN)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2161L)
- Keo Countersinks, Center Drills & Spotting Drills