Shop All Spotting Drills
Keo
Spotting Drill Bit, 1/2 in Cobalt Steel
Mfr # 32125
Zoro # G3117764
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Material - Machining Cobalt
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Size - Decimal 1/2 in - 0.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 32125
- Zoro # G3117764
- Country of Origin United States
- Category Spotting Drills
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 1 3/8 in |
Overall Length | 6 in |
Shank Dia. | 1/2 in |
Drill Size | 1/2" |
Size | 1/2" |
Size (In.) | 1/2 |
Body Dia. | 1/2 in |
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 12.5x (1511-12)
- KIPP Adjustable Handle Size: 1 1/4-20X15, Plastic Green RAL 6032, Comp: Stainless Steel (K0270.1A286X15)
- WILLIAMS Williams Mixed Screwdriver Set, 5 pcs (100P-5MD)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91261-07-09-1/2)
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt (33145)
- KEO Spotting Drill Bit, 1/2 in High Speed Steel (32124)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- Keo Spotting Drills