Shop All Spotting Drills
Keo
Spotting Drill, 6 mm, 90 Deg.
Mfr # 35604
Zoro # G7228645
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 6.00mm - 0.2362
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 35604
- Zoro # G7228645
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 20.00 mm |
Overall Length | 66.00 mm |
Shank Dia. | 6 mm |
Drill Bit Dimension Type | Metric |
Body Dia. | 6.00 mm |
Size (mm) | 6 |
Drill Size | 6.00mm |
Drill Bit Size | 6.00 mm |
Details
Item | Spotting Drill Bit |
Material - Machining | Cobalt |
Drill Bit Point Angle | 90 Degrees |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Cutting Direction - Machining | Right Hand |
Drill Point (Deg.) | 90 |
Drill Bit Material | Cobalt Steel |
Material | Cobalt |
Decimal Equivalent | 0.2362 |
Drill Bit Grouping | Drill Bit |
Left/Right Hand | Right Hand |
Drill Bit Finish | Bright |
Finish | Bright |
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 6.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screwdriver Set, 4 pcs, Acetate (401K86)
- FACOM Adj. Hook Spanner Wrench, L 650mm (FA-119.3/4)
- WIHA Metric Comfort Grip T-Handle Hex Key, 5 mm Tip Size (33410)
- IDEAL Screwdriver 1/8" Round (36-243)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- KEO 1/8x1/4x1-1/2 Keo Carbide 82 deg NC Spot (34182)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- KEO Spotting/Centering Drill, 90 Deg, 1/4, HSS (30251)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- BLAIR Cutter, 1", 1/2-20 Thd (11348)
- Keo Countersinks, Center Drills & Spotting Drills