Shop All Spotting Drills
Keo
Spotting Drill, 5/8 In., 90 Deg., 9 OAL
Mfr # 32584
Zoro # G7086502
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 5/8 in - 0.6250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 32584
- Zoro # G7086502
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 1 5/8 in |
Overall Length | 9 in |
Shank Dia. | 5/8 in |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 5/8 |
Drill Bit Size | 5/8 in |
Drill Size | 5/8" |
Body Dia. | 5/8 in |
Details
Item | Spotting Drill Bit |
Material - Machining | High Speed Steel |
Drill Bit Point Angle | 90 Degrees |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material | Cobalt |
Drill Bit Material | Cobalt Steel |
Decimal Equivalent | 0.6250 |
Drill Bit Finish | Bright |
Left/Right Hand | Right Hand |
Cutting Direction - Machining | Right Hand |
Finish | Bright |
Drill Bit Grouping | Drill Bit |
Drill Point (Deg.) | 90 |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 5/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 in to 1 3/8 in , Chrome (53PN58)
- GREENLEE Basket-Type Pulling Grip, 5440 lb. (31002)
- WILLIAMS 9 in Long Locking Plier (23310)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-3/16 (C17074)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- KEO Spotting Drill, 3/8 In., 90 Deg., 3 1/8 OAL (32380-TiN)
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- HHIP 3/4 X 5-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1024)
- Keo Countersinks, Center Drills & Spotting Drills