Shop All Spotting Drills
Keo
Spotting Drill, 5/8 In., 90 Deg., 7 OAL
Mfr # 32582-TiN
Zoro # G6968193
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 5/8 in - 0.6250
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 32582-TiN
- Zoro # G6968193
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 1 5/8 in |
Overall Length | 7 in |
Shank Dia. | 5/8 in |
Drill Bit Size | 5/8 in |
Size (In.) | 5/8 |
Drill Size | 5/8" |
Body Dia. | 5/8 in |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Spotting Drill Bit |
Material - Machining | High Speed Steel |
Drill Bit Point Angle | 90 Degrees |
Measurement System | Fractional Inch |
Finish - Machining | TiN |
Finish | Tin |
Cutting Direction - Machining | Right Hand |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Material | HSS |
Drill Point (Deg.) | 90 |
Left/Right Hand | Right Hand |
Decimal Equivalent | 0.6250 |
Drill Bit Grouping | Drill Bit |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 5/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 1/4" (80160)
- STAHLWILLE TOOLS Double ended ring Wrench Size 5/8 x 3/4 " L.270 mm (41443640)
- IRWIN Replacement Spring 5 Pc., PK5 (4022ZR)
- DEWALT Framing Hammer, 12oz., 12in., Smooth, Steel (DWHT51135X)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide (34187)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1875" (3/16) (37512-C3)
- Keo Spotting Drills