Shop All Spotting Drills
Keo
Spotting Drill, 5 mm, 90 Deg.
Mfr # 35642
Zoro # G6988195
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 5.00mm - 0.1969
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 35642
- Zoro # G6988195
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5.00mm - 0.1969 |
Flute Length | 15.00 mm |
Overall Length | 120.00 mm |
Shank Dia. | 5 mm |
Drill Size | 5.00mm |
Size (mm) | 5 |
Drill Bit Dimension Type | Metric |
Body Dia. | 5.00 mm |
Drill Bit Size | 5.00 mm |
Details
Item | Spotting Drill Bit |
Material - Machining | Cobalt |
Drill Bit Point Angle | 90 Degrees |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Cutting Direction - Machining | Right Hand |
Drill Bit Grouping | Drill Bit |
Material | Cobalt |
Drill Point (Deg.) | 90 |
Decimal Equivalent | 0.1969 |
Drill Bit Finish | Bright |
Drill Bit Material | Cobalt Steel |
Finish | Bright |
Left/Right Hand | Right Hand |
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 5.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 60 in. Line-Up Pry Bar - 476-Pitch (MAY40024)
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106)
- ACME UNITED Ruler, Stainless Steel, 6" (10414)
- CLEVELAND Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14653)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- KEO Spotting/Centering Drill, 90 Deg, 1/8, HSS (30151)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- KEO Spotting Drill, 3/8 In., 82 Deg., 5 OAL (38385)
- KEO NC Spotting Drill, 90 Deg, 1/2, HSS (32122)
- KEO Spotting/Centering Drill, 90 Deg, 1/4, HSS (30251)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/8x5/8" (HDRNC-1/8-120)
- Keo Spotting Drills