Shop All Spotting Drills
Keo
Spotting Drill, 5 mm, 120 Deg.
Mfr # 35652
Zoro # G6992571
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 5.00mm - 0.1969
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 35652
- Zoro # G6992571
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5.00mm - 0.1969 |
Flute Length | 15.00 mm |
Overall Length | 120.00 mm |
Shank Dia. | 5 mm |
Drill Bit Size | 5.00 mm |
Size (mm) | 5 |
Body Dia. | 5.00 mm |
Drill Size | 5.00mm |
Drill Bit Dimension Type | Metric |
Details
Item | Spotting Drill Bit |
Material - Machining | Cobalt |
Drill Bit Point Angle | 120 Degrees |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Drill Bit Material | Cobalt Steel |
Decimal Equivalent | 0.1969 |
Drill Bit Finish | Bright |
Finish | Bright |
Left/Right Hand | Right Hand |
Drill Point (Deg.) | 120 |
Drill Bit Grouping | Drill Bit |
Description
Spotting Drill Bit, Cobalt, 120 Degrees , 5.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" Drive 12 Point Standard SAE Socket 2-5/8" (83419)
- WRIGHT TOOL Attachment 1/2" Dr Power Adaptor 7/16" H (4422)
- DRILL AMERICA 1/2" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/2)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-4902000)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- KEO Spotting Drill, 3/8 In., 82 Deg., 5 OAL (38385)
- KEO 1/2 x 3-3/4 KEO HSS RH 120 deg NC Spot (33120)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- Keo Spotting Drills