Shop All Spotting Drills
Keo
Spotting Drill, 5 mm, 120 Deg.
Mfr # 35623
Zoro # G6885496
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 5.00mm - 0.1969
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 35623
- Zoro # G6885496
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5.00mm - 0.1969 |
Flute Length | 15.00 mm |
Overall Length | 60.00 mm |
Shank Dia. | 5 mm |
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.00 mm |
Drill Size | 5.00mm |
Body Dia. | 5.00 mm |
Size (mm) | 5 |
Details
Item | Spotting Drill Bit |
Material - Machining | Cobalt |
Drill Bit Point Angle | 120 Degrees |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Cutting Direction - Machining | Right Hand |
Finish | Bright |
Left/Right Hand | Right Hand |
Decimal Equivalent | 0.1969 |
Drill Bit Material | Cobalt Steel |
Drill Bit Finish | Bright |
Drill Bit Grouping | Drill Bit |
Material | Cobalt |
Drill Point (Deg.) | 120 |
Description
Spotting Drill Bit, Cobalt, 120 Degrees , 5.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Differential Pressure Indicator (WL056)
- DIABLO 4" L x Metal Cutting Reciprocating Saw Blade (DS0408CF3)
- PROSKIT Upper/Lower Crimping Die, 12-10 AWG Cap. (300-039)
- REGAL CUTTING TOOLS 3/8"-16 NC H3 3 Flute Plug SuperTuf Ni Spiral Point Tap with TiAlN (075709MS)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt (33145)
- KEO NC Spotting Drills, 90 deg., RH, 1/8in., HSS (30151-TIN)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- Keo Spotting Drills