Shop All Spotting Drills
Keo
Spotting Drill, 4 mm, 90 Deg.
Mfr # 35602
Zoro # G6857803
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 5/8 in - 0.6250
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 35602
- Zoro # G6857803
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 12.00 mm |
Overall Length | 52.00 mm |
Shank Dia. | 4 mm |
Body Dia. | 4.00 mm |
Drill Size | 4.00mm |
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.00 mm |
Size (mm) | 4 |
Details
Item | Spotting Drill Bit |
Material - Machining | Cobalt |
Drill Bit Point Angle | 90 Degrees |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Drill Point (Deg.) | 90 |
Cutting Direction - Machining | Right Hand |
Finish | Bright |
Material | Cobalt |
Drill Bit Finish | Bright |
Drill Bit Grouping | Drill Bit |
Decimal Equivalent | 0.1575 |
Left/Right Hand | Right Hand |
Drill Bit Material | Cobalt Steel |
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 4.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 1in. Hole, 1in. D (CTD16)
- WESTWARD Master Tool Set, SAE, 37 pcs (4PM07)
- DEWALT 14 TPI Portable Band Saw Blade (.020" bulk 100) (DW3982B)
- GS TOOLING 3/8" ER16 Tap Collets (337824)
- KEO NC Spotting Drills, 90 deg., RH, 7/16in, HSS (30761)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- CLEVELAND HSS NC Spotting and Centering Drill (C24182)
- Keo Countersinks, Center Drills & Spotting Drills