Shop All Spotting Drills
Keo
Spotting Drill, 3/8 In., 90 Deg., 3 1/8 OAL
Mfr # 32380-TiN
Zoro # G7629106
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 32380-TiN
- Zoro # G7629106
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 1/8 in |
Overall Length | 3 1/8 in |
Shank Dia. | 3/8 in |
Size (In.) | 3/8 |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Body Dia. | 3/8 in |
Drill Size | 3/8" |
Details
Item | Spotting Drill Bit |
Material - Machining | High Speed Steel |
Drill Bit Point Angle | 90 Degrees |
Measurement System | Fractional Inch |
Finish - Machining | TiN |
Left/Right Hand | Right Hand |
Drill Bit Finish | TiN |
Drill Point (Deg.) | 90 |
Decimal Equivalent | 0.3750 |
Cutting Direction - Machining | Right Hand |
Drill Bit Material | High Speed Steel |
Finish | Tin |
Drill Bit Grouping | Drill Bit |
Material | HSS |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 3/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, Tooth Thread, 24"x5" (CC820)
- OTC Jaw Puller, 1 tons, 2 Jaws, 2-1/8 in. (1020)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/Kearney Grooves (2678-22K)
- LISLE 3/8" Drive Impact Socket, 3/8", 3/8" D, 4Pt Black 4 (57530)
- KEO Spotting Drill, 3/16 In., 142 Deg., 2 OAL (34189)
- KEO 1/4x2-1/2 KEO Carbide RH 90 deg NC Spot Drill (34140)
- KEO Spotting/Centering Drill, 90 Deg, 1/8, HSS (30151)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- KEO 1/8x1-1/2 KEO Carbide RH 120 deg NC Spot Drill (34181)
- EAZYPOWER Hinge Centering Bit, No. 6, 3/32" (81341)
- Keo Spotting Drills