Shop All Spotting Drills
Keo
Spotting Drill, 3/8 In., 82 Deg., 5 OAL
Mfr # 38385
Zoro # G6694362
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 38385
- Zoro # G6694362
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 1/8 in |
Overall Length | 5 in |
Shank Dia. | 3/8 in |
Drill Bit Size | 3/8 in |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 3/8 |
Body Dia. | 3/8 in |
Drill Size | 3/8" |
Details
Item | Spotting Drill Bit |
Material - Machining | Cobalt |
Drill Bit Point Angle | 82 Degrees |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Drill Bit Material | Cobalt Steel |
Drill Bit Finish | Bright |
Decimal Equivalent | 0.3750 |
Cutting Direction - Machining | Right Hand |
Finish | Bright |
Left/Right Hand | Right Hand |
Material | Cobalt |
Drill Point (Deg.) | 82 |
Drill Bit Grouping | Drill Bit |
Description
Spotting Drill Bit, Cobalt, 82 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5/16" x 6" Slotted Dual Material Screwdriver (80023H)
- WIDIA Spiral Point Tap, Plug 3 Flutes (12044)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap 3 Piece Tap Sets (5503509)
- GREAT NECK 16Oz Fb Straight Claw Hammer (HG16S)
- KEO NC Spotting Drills, 90 deg., RH, 1/8in., HSS (30151-TIN)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- KEO 1/2 x 3-3/4 KEO HSS RH 120 deg NC Spot (33120)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- KEO Spotting/Centering Drill, 90 Deg, 1/8, HSS (30151)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- Keo Spotting Drills