Shop All Spotting Drills
Keo
Spotting Drill, 3/4 In., 82 Deg., 8 OAL
Mfr # 38345
Zoro # G7003796
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 1/4 in - 0.2500
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 38345
- Zoro # G7003796
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/4 in - 0.2500 |
Flute Length | 1 7/8 in |
Overall Length | 8 in |
Shank Dia. | 3/4 in |
Drill Size | 3/4" |
Size (In.) | 3/4 |
Body Dia. | 3/4 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/4 in |
Details
Item | Spotting Drill Bit |
Material - Machining | Cobalt |
Drill Bit Point Angle | 82 Degrees |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.7500 |
Material | Cobalt |
Left/Right Hand | Right Hand |
Cutting Direction - Machining | Right Hand |
Drill Bit Finish | Bright |
Drill Bit Material | Cobalt Steel |
Finish | Bright |
Drill Bit Grouping | Drill Bit |
Drill Point (Deg.) | 82 |
Description
Spotting Drill Bit, Cobalt, 82 Degrees , 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Tube Bender Stand, Tripod, For 6XGC0 (58182)
- DRILL AMERICA m8x1 HSS Plug Tap and 7.00mm HSS Drill Bit (POUM8X1)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 41 A01)
- IRWIN BIT DRILL FORSTNR 1-5/8"" (1966935)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- KEO Spotting Drill, 3/16 In., 142 Deg., 2 OAL (34189)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- ZORO SELECT NC Spotting Drills, AlTiN (402-888802)
- Keo Countersinks, Center Drills & Spotting Drills