Shop All Spotting Drills
Keo
Spotting Drill, 3/4 In., 82 Deg., 5 OAL
Mfr # 38343
Zoro # G6434346
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 1/4 in - 0.2500
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 38343
- Zoro # G6434346
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/4 in - 0.2500 |
Flute Length | 1 7/8 in |
Overall Length | 5 in |
Shank Dia. | 3/4 in |
Size (In.) | 3/4 |
Body Dia. | 3/4 in |
Drill Bit Size | 3/4 in |
Drill Size | 3/4" |
Drill Bit Dimension Type | Fractional Inch |
Details
Item | Spotting Drill Bit |
Material - Machining | Cobalt |
Drill Bit Point Angle | 82 Degrees |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Left/Right Hand | Right Hand |
Finish | Bright |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Drill Bit Material | Cobalt Steel |
Drill Point (Deg.) | 82 |
Drill Bit Finish | Bright |
Drill Bit Grouping | Drill Bit |
Decimal Equivalent | 0.7500 |
Description
Spotting Drill Bit, Cobalt, 82 Degrees , 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 1-1/2" Machinists Center Square Set (4901-0351)
- ESTWING 5/8" Pointed Tip Masonry Chisel with Grip Guard (42516)
- DEWALT 7/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1627)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-19MM)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- KEO Spotting/Centering Drill, 90 Deg, 1/4, HSS (30251)
- KEO NC Spotting Drills, 82 deg., 3-1/8in., HSS (38382)
- KEO Spotting/Centering Drill, 90 Deg, 1/8, HSS (30151)
- KEO 1/8x1-1/2 KEO Carbide RH 120 deg NC Spot Drill (34181)
- Keo Spotting Drills