Shop All Spotting Drills
Keo
Spotting Drill, 3/16 In., 142 Deg., 2 OAL
Mfr # 34189
Zoro # G7574323
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 142 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 34189
- Zoro # G7574323
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 9/16 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Size (In.) | 3/16 |
Body Dia. | 3/16 in |
Drill Bit Size | 3/16 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 3/16" |
Details
Item | Spotting Drill Bit |
Material - Machining | Carbide |
Drill Bit Point Angle | 142 Degrees |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Finish | Bright |
Material | Carbide |
Drill Point (Deg.) | 142 |
Left/Right Hand | Right Hand |
Cutting Direction - Machining | Right Hand |
Decimal Equivalent | 0.1875 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | Bright |
Drill Bit Grouping | Drill Bit |
Description
Spotting Drill Bit, Carbide, 142 Degrees , 3/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill, Taper, 5/16 in. (HP258-3126)
- WESTCOTT Ruler, 6 Inch, Stainless Steel (10414)
- MAYHEW Nail Set, 3 Pc, 1/32, 2/32, 3/32 In (66475)
- METABO SIDE HANDLE (631052000)
- KEO Spotting Drill, 1/2 In., 142 Deg., 3 OAL (34124)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide (34187)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11096)
- Keo Countersinks, Center Drills & Spotting Drills