Shop All Spotting Drills
Keo
Spotting Drill, 3 mm, 90 Deg.
Mfr # 35640
Zoro # G6428432
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 12.00mm - 0.4724
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 35640
- Zoro # G6428432
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 12.00mm - 0.4724 |
Flute Length | 10.00 mm |
Overall Length | 80.00 mm |
Shank Dia. | 3 mm |
Drill Bit Dimension Type | Metric |
Size (mm) | 3 |
Drill Size | 3.00mm |
Body Dia. | 3.00 mm |
Drill Bit Size | 3.00 mm |
Details
Item | Spotting Drill Bit |
Material - Machining | Cobalt |
Drill Bit Point Angle | 90 Degrees |
Measurement System | Metric |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.4724 |
Material | Cobalt |
Drill Bit Material | Cobalt Steel |
Drill Point (Deg.) | 90 |
Drill Bit Finish | Bright |
Left/Right Hand | Right Hand |
Drill Bit Grouping | Drill Bit |
Cutting Direction - Machining | Right Hand |
Finish | Bright |
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 3.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Set, #40 Metric (15440)
- VERMONT GAGE Pin Gage, Minus, 0.065 In, Black (911206500)
- RIDGID Chain Extension (206/226/276)
- WRIGHT TOOL Attachment 1/2" Dr Power Adaptor 7/16" H (4422)
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt (33145)
- KEO NC Spotting Drills, 90 deg., LH, 1/2in., HSS (30126)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS (30121)
- KEO 1/8x1-1/2 KEO Carbide RH 120 deg NC Spot Drill (34181)
- KEO Spotting Drill, 1/2 In., 82 Deg., 3 3/4 OAL (38123)
- BLAIR Cutter, 1/4", 3 pcs. (11100-3)
- Keo Spotting Drills