Shop All Spotting Drills
Keo
Spotting Drill, 1/8 In., 90 Deg., 1 1/2 OAL
Mfr # 34180-TiN
Zoro # G6402365
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 34180-TiN
- Zoro # G6402365
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 3/8 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Body Dia. | 1/8 in |
Drill Bit Size | 1/8 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 1/8" |
Size (In.) | 1/8 |
Details
Item | Spotting Drill Bit |
Material - Machining | Carbide |
Drill Bit Point Angle | 90 Degrees |
Measurement System | Fractional Inch |
Finish - Machining | TiN |
Finish | Tin |
Left/Right Hand | Right Hand |
Drill Bit Grouping | Drill Bit |
Drill Bit Finish | TiN |
Drill Point (Deg.) | 90 |
Decimal Equivalent | 0.1250 |
Cutting Direction - Machining | Right Hand |
Drill Bit Material | High Speed Steel |
Material | HSS |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 1/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Impact Socket Set, Torx, 7 pcs (J72132)
- RIDGID Cutter, T21 Spiral 2-1/2 (59625)
- WESTWARD Combination Wrench, 30mm, Metric, Satin (54RZ20)
- WESTWARD 1/2 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (4LXE1)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- KEO NC Spotting Drills, 90 deg., RH, 7/16in, HSS (30761)
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 3/16x3/4" (HDRNC-3/16-120)
- Keo Spotting Drills