Shop All Spotting Drills
Keo
Spotting Drill, 1/8 In, 142 Deg., 2 1/2 OAL
Mfr # 34184
Zoro # G6611604
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 142 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 34184
- Zoro # G6611604
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 3/8 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Size (In.) | 1/8 |
Drill Bit Size | 1/8 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 1/8" |
Body Dia. | 1/8 in |
Details
Item | Spotting Drill Bit |
Material - Machining | Carbide |
Drill Bit Point Angle | 142 Degrees |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Drill Bit Finish | Bright |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.1250 |
Drill Bit Grouping | Drill Bit |
Drill Point (Deg.) | 142 |
Material | Carbide |
Cutting Direction - Machining | Right Hand |
Left/Right Hand | Right Hand |
Finish | Bright |
Description
Spotting Drill Bit, Carbide, 142 Degrees , 1/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Nail Pullers, Nail Puller, 11 In. L (55-035)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530SYBK-200)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH3 #6-32UNC (341706)
- HUSQVARNA Wet Coring Bit, 1 In, 14 In D, 5/8-11 (Banner-1)
- KEO Spotting Drill Bit, 1/2 in High Speed Steel (32124)
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt (33145)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- KEO Spotting Drill, 3/16 In., 142 Deg., 2 OAL (34189)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- ASTRO PNEUMATIC DRILL BIT 8MM F/SPOT WELD DRILL (AO1721)
- Keo Spotting Drills