Shop All Spotting Drills
Keo
Spotting Drill, 1/4 In., 90 Deg., 2 1/2 OAL
Mfr # 34140-TiN
Zoro # G7111937
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Letter
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 34140-TiN
- Zoro # G7111937
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 1/4 |
Drill Bit Size | E |
Drill Size | 1/4" |
Body Dia. | 1/4 in |
Details
Item | Spotting Drill Bit |
Material - Machining | Carbide |
Drill Bit Point Angle | 90 Degrees |
Measurement System | Letter |
Finish - Machining | TiN |
Drill Point (Deg.) | 90 |
Drill Bit Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Material | HSS |
Drill Bit Finish | TiN |
Decimal Equivalent | 0.2500 |
Drill Bit Grouping | Drill Bit |
Left/Right Hand | Right Hand |
Description
Spotting Drill Bit, Carbide, 90 Degrees , E, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 6 Points (J5334)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (21071424GR)
- GEDORE Coupler, 3/4" (3294)
- JONARD TOOLS Magnetic Retrieval System (MRS-24)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- KEO NC Spotting Drills, 90 deg., RH, 7/16in, HSS (30761)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- Keo Countersinks, Center Drills & Spotting Drills