Shop All Spotting Drills
Keo
Spotting Drill, 1/2 In., 90 Deg., 3 3/4 OAL
Mfr # 32120-TiN
Zoro # G6511285
$48.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1 in - 1.0000
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 32120-TiN
- Zoro # G6511285
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1 in - 1.0000 |
Flute Length | 1 3/8 in |
Overall Length | 3 3/4 in |
Shank Dia. | 1/2 in |
Body Dia. | 1/2 in |
Drill Bit Size | 1/2 in |
Drill Size | 1/2" |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 1/2 |
Details
Item | Spotting Drill Bit |
Material - Machining | High Speed Steel |
Drill Bit Point Angle | 90 Degrees |
Measurement System | Fractional Inch |
Finish - Machining | TiN |
Decimal Equivalent | 0.5000 |
Material | HSS |
Left/Right Hand | Right Hand |
Finish | Tin |
Drill Bit Material | High Speed Steel |
Drill Point (Deg.) | 90 |
Cutting Direction - Machining | Right Hand |
Drill Bit Finish | TiN |
Drill Bit Grouping | Drill Bit |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 1/2 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUKKO QUALITY TOOLS Kukko Narrow 2-3Arm Revers Quick Adj Set 5.5-Ton Capacity, 5-1/8in130mm Open, 14in355mm Reach (K-2030-10+S)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 6" (KTI-51006)
- WILTON 20 in Bar Clamp, Drop Forged Steel Handle and 5 1/2 in Throat Depth (GSM50)
- CLEVELAND 25PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-13mm (C71000)
- KEO Spotting Drill, 1/2 In., 82 Deg., 3 3/4 OAL (38123)
- KEO Spotting Drill, 3/8 In., 90 Deg., 3 1/8 OAL (32380-TiN)
- KEO Spotting Drill Bit, 1/2 in High Speed Steel (32124)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- KEO 1/4x2-1/2 KEO Carbide RH 90 deg NC Spot Drill (34140)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- Keo Countersinks, Center Drills & Spotting Drills