Shop All Spotting Drills
Keo
Spotting Drill, 1/2 In., 142 Deg., 3 OAL
Mfr # 34124
Zoro # G6405865
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 142 Degrees
- Size - Decimal 5/8 in - 0.6250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 34124
- Zoro # G6405865
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 1 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Size (In.) | 1/2 |
Body Dia. | 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Drill Size | 1/2" |
Details
Item | Spotting Drill Bit |
Material - Machining | Carbide |
Drill Bit Point Angle | 142 Degrees |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Cutting Direction - Machining | Right Hand |
Drill Bit Grouping | Drill Bit |
Finish | Bright |
Decimal Equivalent | 0.5000 |
Material | Carbide |
Left/Right Hand | Right Hand |
Drill Point (Deg.) | 142 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | Bright |
Description
Spotting Drill Bit, Carbide, 142 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES T Knob Bar, 5/16-18 Thread Size, 1.15"L, GP Phenolic (3092-A)
- HOUGEN 17/32 in. X 1 in. RotaLoc Plus Annular Cutter (17817)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN41)
- EKLIND T-HANDLE HEX KEY 6MM 9"" (54960)
- KEO NC Spotting Drill, 120 Deg, 3/8, HSS (33380)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO 1/8x1-1/2 KEO Carbide RH 120 deg NC Spot Drill (34181)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- MELIN TOOL CO Carbide Nc Spot Drill, 60 deg., 10mmx25mm (HDRNC-10MM-60)
- Keo Spotting Drills