Shop All Keyseat Cutter
Keo
Small Keyseat Cutter, Carbide, 8T, RH, 1/4in
Mfr # 61082
Zoro # G9012464
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 1/4 in
- Cutter Thickness 1.00 mm
- Overall Length 2 in
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 61082
- Zoro # G9012464
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/4 in |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Neck Dia. | 1/8 in |
Face Width | 3/64" |
Details
Material - Machining | Carbide |
Cutter Thickness | 1.00 mm |
Number of Teeth | 8 |
Left/Right Hand | Right Hand |
Shank | Straight |
Tooth Type | Straight |
Material | Carbide |
Type | Small |
Number of Pieces | 1 |
Finish | Bright (Uncoated) |
Item | Small Keyseat Cutter |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Small Keyseat Cutter, Carbide, Straight, 1/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Slotted Screwdriver 3/64 in Round (26012)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #43 (44113)
- STANLEY 2-Point Utility Blade, W, PK5 (11-911)
- VIM PRODUCTS 6mm Hex One Piece Drive Bit, 1/4 in. Square Drive (SHM406)
- KEO Keyseat Cutter Set, 10 PC, HSS, STR (60100)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #204, STAG (93972)
- KEO #405 Woodruff KSC Shank HSS RH STR (64050)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STAG (64065)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- Keo Keyseat Cutter