Shop All Keyseat Cutter
Keo
Small Keyseat Cutter, 6T, RH, 1/32in Face
Mfr # 61076
Zoro # G9012403
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Cutter Dia. 3/16 in
- Cutter Thickness 1/32 in
- Overall Length 2 in
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 61076
- Zoro # G9012403
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/16 in |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Neck Dia. | 3/32 in |
Face Width | 1/32" |
Details
Material - Machining | Carbide |
Cutter Thickness | 1/32 in |
Number of Teeth | 6 |
Type | Small |
Shank | Straight |
Finish | Bright (Uncoated) |
Item | Small Keyseat Cutter |
Tooth Type | Straight |
Number of Pieces | 1 |
Material | Carbide |
Left/Right Hand | Right Hand |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Small Keyseat Cutter, Carbide, Straight, 3/16 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Cylindrical handles, I.280/40-1/4-20 (I.280 (inch sizes))
- MILWAUKEE TOOL M18 FUEL 9 in. Cut-Off Saw with ONE-KEY (Tool Only) (2786-20)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-40-25-5/16-55)
- FACOM 21mm Drive, Metric Socket, 6, 12 Points (FM-76.21)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- KEO Keyseat Cutter, HSS, # 850, 6T, 4.5mm Dia. (68200)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO Keyseat Cutter DIN 850-A 16, 5 x 5-HSS STR (68300)
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face (69280)
- DRILL AMERICA 7/8"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC607)
- Keo Milling Cutters