Shop All Spotting Drills
Keo
NC Spotting Drills, 90 deg., RH, 7/16in, HSS
Mfr # 30761
Zoro # G8588011
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 7/16 in - 0.4375
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 30761
- Zoro # G8588011
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 7/16 in - 0.4375 |
Flute Length | 1 in |
Overall Length | 2 in |
Shank Dia. | 7/16 in |
Sizes Included | 7/16" |
Drill Bit Size | 7/16 in |
Drill Size | 7/16" |
Size (In.) | 7/16 |
Body Dia. | 7/16 in |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 7/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 35' Wide Blade Tape Measure (48-22-0235)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/8 x 3 in. Slotted 1/8" (72112)
- CAPRI TOOLS 1/4 in. Drive 12-Point Shallow and Deep Socket Set, SAE, 3/16 to 9/16 in., SAE, 20-Piece (CP16101-20SSD)
- WERA 1/4In X 1/4In Adaptor Chuck (05042750001)
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt (33145)
- KEO NC Spotting Drill, 90 Deg, 1/2, HSS (32122)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- KEO Spotting Drill, 1/2 In., 142 Deg., 3 OAL (34124)
- KEO Spotting/Centering Drill, 90 Deg, 1/4, HSS (30251)
- Keo Spotting Drills