Shop All Spotting Drills
Keo
NC Spotting Drills, 90 deg., RH, 5/8in., TiN
Mfr # 34580-TIN
Zoro # G8924307
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 5/8 in - 0.6250
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 34580-TIN
- Zoro # G8924307
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 1 in |
Overall Length | 3 1/2 in |
Shank Dia. | 5/8 in |
Drill Bit Size | 5/8 in |
Drill Size | 5/8" |
Size (In.) | 5/8 |
Drill Bit Dimension Type | Fractional Inch |
Sizes Included | 5/8" |
Body Dia. | 5/8 in |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 5/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 48" Extension (F5048AQF)
- MITUTOYO Scriber, Type (536-221)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12034)
- KLEIN TOOLS 1/4-Inch Nut Driver, Magnetic Tip, 4-Inch Shaft (635-1/4)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- KEO Spotting Drill, 1/2 In., 82 Deg., 3 3/4 OAL (38123)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- KEO NC Spotting Drill, 120 Deg, 3/8, HSS (33380)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TUNGSTEN CARBIDE F/B (DF1690)
- Keo Countersinks, Center Drills & Spotting Drills