Shop All Spotting Drills
Keo
NC Spotting Drills, 90 deg., RH, 3/8in., TiN
Mfr # 34380-TIN
Zoro # G8588072
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 34380-TIN
- Zoro # G8588072
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Sizes Included | 3/8" |
Drill Bit Size | 3/8 in |
Body Dia. | 3/8 in |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 3/8 |
Drill Size | 3/8" |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 3/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40116)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (1560)
- GRK FASTENERS T-25 2 In. Star Bit (25-Pack) (772691864437)
- DEWALT COMBO HAMMER 1-9/16" SDS MAX (DWD25481K)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide (34187)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- Keo Spotting Drills